Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM24783 https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-DP-FT-3-15HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzh8aW1hZ2UvanBlZ3xhR1l3TDJnMlpTODRPVFl6TmpZeE9USXlNek0wTG1wd1p3fDYyMTU1MWJjY2Y5MDc0OTQ1NDljODc2OTJjMzJlN2Q1M2E2MDczOGMxNTkyZGVkNjNlMzU0MjJkZmYwODU1ZTM
559300 Three Phase AC Motors 

LEESON LEESON

LM24783

Description

LM24783 ; POR 5-7 HP 3600 208-220/440

AC Motor; Farm Duty; 5 | 7HP; 184TZ Frame Size; 3600 Sync RPM; 208-220/440 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.71" Overall Length

Part #

LM24783

BDI #
559300

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
31.78
Product Group - BDI
M04104
Horse Power
5 | 7HP
Frame Size
184TZ
Hertz
60
Sync RPM
3600
Voltage
208-220/440
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Other Features
Crop Dryer
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24783
Weight / LBS
70
Long Description
AC Motor; Farm Duty; 5 | 7HP; 184TZ Frame Size; 3600 Sync RPM; 208-220/440 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.71" Overall Length
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
14.71 Inch | 373.634 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh