https://www.bdiexpress.com/medias/INDWWEMOTORX-NT-1PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOXxpbWFnZS9qcGVnfGFETTRMMmcxWWk4eE1EYzJOemc0TmpVNE1UYzVNQzlKVGtSWFYwVk5UMVJQVWxoZlRsUmZNVkJJWDFSRlJrTmZNekF3ZURNd01DNXFjR2N8NzA1M2M0MmU1OTJhN2RjZmQ1NDdlNDAyMDBiYzA2MDBmYTU0ZGIwNzg4ODdjNzRhYjZjOTdjYjVkODAzN2M2Ng
https://www.bdiexpress.com/medias/INDWWEMOTORX-NT-1PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxOXxpbWFnZS9qcGVnfGFETTRMMmcxWWk4eE1EYzJOemc0TmpVNE1UYzVNQzlKVGtSWFYwVk5UMVJQVWxoZlRsUmZNVkJJWDFSRlJrTmZNekF3ZURNd01DNXFjR2N8NzA1M2M0MmU1OTJhN2RjZmQ1NDdlNDAyMDBiYzA2MDBmYTU0ZGIwNzg4ODdjNzRhYjZjOTdjYjVkODAzN2M2Ng
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
NT12-36-56CB
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C
AC Motor; General Purpose; 1/3 | 1/2HP; 56C Frame Size; 3000/3600 Sync RPM; 110-220/115-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 63% Efficiency Full Load
Part #
NT12-36-56CB
BDI #
21465470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Single-Phase-AC-Motors/NT12-36-56CB/p/21465470
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.231
EAN
0842530124012
Product Group - BDI
M04104
Horse Power
1/3 | 1/2HP
Frame Size
56C
Hertz
50/60
Sync RPM
3000/3600
Voltage
110-220/115-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Efficiency Full Load
63
Inch - Metric
Inch
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
23
Long Description
AC Motor; General Purpose; 1/3 | 1/2HP; 56C Frame Size; 3000/3600 Sync RPM; 110-220/115-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 63% Efficiency Full Load
Overall Length
11.9 Inch | 302.26 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

