22327334
AC Motors
LEESON
LEESON
R310 ; 080T17FH5326
LEESON LEESON
Description
R310 ; 080T17FH5326 GP AC MOTOR ; 3/4HP 1800RPM TEFC 80 3/60/230/460V
AC Motor; 3/4HP; 80 Frame Size; 1690/1390 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 74% Efficiency Full Load
Part #
R310 ; 080T17FH5326
BDI #
22327334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R310-;-080T17FH5326/p/22327334
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.43
EAN
0722856026248
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
80
Hertz
60
Sync RPM
1690/1390
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 2.5/1.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
080T17FH5326
Weight / LBS
23
Long Description
AC Motor; 3/4HP; 80 Frame Size; 1690/1390 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
5.31 Inch | 134.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



