https://www.bdiexpress.com/medias/INDREXXXXXXX-22327330-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjF8aW1hZ2UvanBlZ3xhRFJqTDJoaE1pOHhNRE00T1RBNE56STRPVE0zTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjek16QmZNekF3ZURNd01DNXFjR2N8NzM4YmYxMzNiYjRjZjFkYTI2ZWNiNzAxOGE1ZTNkZWViMTM1NmQwMjM0MDY0YWE1MTE5YzA3NmNkNjhkMjcyNA
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327330-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjF8aW1hZ2UvanBlZ3xhRFJqTDJoaE1pOHhNRE00T1RBNE56STRPVE0zTkM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjek16QmZNekF3ZURNd01DNXFjR2N8NzM4YmYxMzNiYjRjZjFkYTI2ZWNiNzAxOGE1ZTNkZWViMTM1NmQwMjM0MDY0YWE1MTE5YzA3NmNkNjhkMjcyNA
22327330
AC Motors
LEESON
LEESON
R373A ; 080T17FH15414
LEESON LEESON
Description
R373A ; 080T17FH15414 GP AC MOTOR ; 1HP 1800RPM TEFC 80C 3/60/230/460V
AC Motor; 1HP; 80C Frame Size; 1740/1420 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 6.1" Overall Length; 85.5% Efficiency Full Load
Part #
R373A ; 080T17FH15414
BDI #
22327330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R373A-;-080T17FH15414/p/22327330
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.77
EAN
0722856054357
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
80C
Hertz
60
Sync RPM
1740/1420
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
48
Long Description
AC Motor; 1HP; 80C Frame Size; 1740/1420 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 6.1" Overall Length; 85.5% Efficiency Full Load
Overall Length
6.1 Inch | 154.94 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


