28373059
AC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
SPM4107T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM4107T MOTOR SP4 ; POR 25HP 3545RPM 3PH 60HZ 284TS 1048M F
AC Motor; Severe Duty; 25HP; 284TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 26-3/4" Overall Length; 93% Efficiency Full Load
Part #
SPM4107T
BDI #
28373059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM4107T/p/28373059
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
179.39
EAN
0781568589519
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
10T011Z894
Weight / LBS
396
Long Description
AC Motor; Severe Duty; 25HP; 284TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 26-3/4" Overall Length; 93% Efficiency Full Load
Overall Length
26.75 Inch | 679.45 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

