https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000291166-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MnxpbWFnZS9qcGVnfGFHSXpMMmd6WXk4eE1Ea3hORGM0TmpRM05qQTJNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qa3hNVFkyWHpNd01IZ3pNREF1YW5CbnwyYTU5NjYzYWJlYjEzNDRmNmYxMzBlMzlmZjNmZTNiZGEzOTM2YWRhOGYyMDQ1ODBmNGFjMTViY2MxOTBiYzRh
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000291166-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MnxpbWFnZS9qcGVnfGFHSXpMMmd6WXk4eE1Ea3hORGM0TmpRM05qQTJNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qa3hNVFkyWHpNd01IZ3pNREF1YW5CbnwyYTU5NjYzYWJlYjEzNDRmNmYxMzBlMzlmZjNmZTNiZGEzOTM2YWRhOGYyMDQ1ODBmNGFjMTViY2MxOTBiYzRh
BALDOR-RELIANCE
BALDOR-RELIANCE
SPM4408T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM4408T-4 MOTOR SP4 ; 250HP 1790RPM 3PH 60HZ L449T A44176M TEF
AC Motor; Severe Duty; 250HP; L449T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 60.35" Overall Length; 96.5% Efficiency Full Load
Part #
SPM4408T-4
BDI #
28373087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM4408T-4/p/28373087
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
1536.961
EAN
0781568589830
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
L449T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
96.5
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A44-5000-6739
Weight / LBS
3389
Long Description
AC Motor; Severe Duty; 250HP; L449T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 60.35" Overall Length; 96.5% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
10.99 Inch | 279.146 Millimeter
Overall Length
60.35 Inch | 1532.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

