https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGhrTDJnNU15OHhNREk1TlRVNE9UQXhNVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZeU5EUmZNekF3ZURNd01DNXFjR2N8MzM4OTg5YzBkZjVmMTAyOTg0N2EzMzdjNDc0N2Q2ZmI0ZTkyNjVlMzg1ZTA1ZGUzZDcyM2E5NWQ0ZmZhM2I3OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGhrTDJnNU15OHhNREk1TlRVNE9UQXhNVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZeU5EUmZNekF3ZURNd01DNXFjR2N8MzM4OTg5YzBkZjVmMTAyOTg0N2EzMzdjNDc0N2Q2ZmI0ZTkyNjVlMzg1ZTA1ZGUzZDcyM2E5NWQ0ZmZhM2I3OA
25186244
AC Motors
NIDEC CORPORATION
NIDEC CORPORATION
SV12SA3DR
NIDEC CORPORATION NIDEC CORPORATION
Description
SV12SA3DR REFRIGERATION MOTOR ; 3PH 1/2HP 1200RPM 208-230/460V TEAO
AC Motor; 1/2HP Power; 208-230/460VAC at 60/50HZ Voltage; 1200RPM Speed; 3 Phase; 213T Frame; TEAO Enclosure
Part #
SV12SA3DR
BDI #
25186244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SV12SA3DR/p/25186244
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
11.049
EAN
0786382075453
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.nidec.com
Weight / LBS
24.39
Product Detail
AC Motor
Product Specification
1/2HP Power; 208-230/460VAC at 60/50HZ Voltage; 1200RPM Speed; 3 Phase; 213T Frame; TEAO Enclosure
Long Description
AC Motor; 1/2HP Power; 208-230/460VAC at 60/50HZ Voltage; 1200RPM Speed; 3 Phase; 213T Frame; TEAO Enclosure

