554294
Permanent Magnet DC Motors
LEESON
LEESON
108266.00
LEESON LEESON
Description
108266.00 SCR DC MOTOR ; 2HP 2500RPM S56CZ TEFC 180V
DC Motor; Permanent Magnet; 2HP; S56CZ Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.89" Overall Length; 88.1 Efficiency Full Load
Part #
108266.00
BDI #
554294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/108266-00/p/554294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
24.49
EAN
0691720006887
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
S56CZ
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
88.1
Inch - Metric
Inch
Other Features
Current Rating 8.6 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
54
Long Description
DC Motor; Permanent Magnet; 2HP; S56CZ Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.89" Overall Length; 88.1 Efficiency Full Load
Overall Length
17.89 Inch | 454.406 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



