LEESON
LEESON
M1110003.00
LEESON LEESON
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; MOQ:50 1/25HP 1750RPM 25 TENV 90V 40C
DC Motor; Permanent Magnet; 1/25HP; 25 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 5/16" Shaft Diameter; 6.44" Overall Length; 47.8 Efficiency Full Load
Part #
M1110003.00
BDI #
557356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/M1110003-00/p/557356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
1.36
EAN
0691720090497
Product Group - BDI
M04104
Horse Power
1/25HP
Frame Size
25
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
47.8
Inch - Metric
Inch
Other Features
Current Rating 0.7 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6
Long Description
DC Motor; Permanent Magnet; 1/25HP; 25 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 5/16" Shaft Diameter; 6.44" Overall Length; 47.8 Efficiency Full Load
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
6.44 Inch | 163.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



