20180681
Low Voltage DC Motors
LEESON
LEESON
M1120046.00
LEESON LEESON
Description
M1120046.00 GENERAL PURPOSE AC MOTOR ; MOQ:50 1/6HP-1/3HP 1800-3900RPM 31 TENV
DC Motor; Permanent Magnet; 1/6 | 1/3HP; 31 Frame Size; 4000/1800 Sync RPM; 12 | 24 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 9.45" Overall Length; 72.8 Efficiency Full Load
Part #
M1120046.00
BDI #
20180681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Low-Voltage-DC-Motors/M1120046-00/p/20180681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
4.08
EAN
0691720090848
Product Group - BDI
M04104
Horse Power
1/6 | 1/3HP
Frame Size
31
Sync RPM
4000/1800
Voltage
12 | 24
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
72.8
Inch - Metric
Inch
Other Features
Current Rating 14 Ampere | Low Voltage
Category - BDI
Low Voltage DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9
Long Description
DC Motor; Permanent Magnet; 1/6 | 1/3HP; 31 Frame Size; 4000/1800 Sync RPM; 12 | 24 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 9.45" Overall Length; 72.8 Efficiency Full Load
Overall Length
9.45 Inch | 240.03 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



