Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBLT2-10-40-ETFE https://www.bdiexpress.com/medias/INDDWYXXXXXX-SBLT2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2OXxpbWFnZS9qcGVnfGFHUmlMMmd5WlM4eE1UQTFOVFF5T0RnNU5EYzFNQzlKVGtSRVYxbFlXRmhZV0ZoZlUwSk1WREpmTXpBd2VETXdNQzVxY0djfDFkMTA4NTM5ZWNjNTEzYTIwOWVlMzQwOGNjMjI0OGY3OGE0N2IxMjNmZjdhNTNlZGM2MWUyNWIxZmFiZGFkM2M
21547285 Sensors 

DWYER INSTRUMENTS DWYER INSTRUMENTS

SBLT2-10-40-ETFE

Description

SBLT2-10-40-ETFE LEVEL TRANSMITTER ; SUBMERSIBLE 0-10PSI 13-30VDC 4-20MA

Submersible Level Transmitter; Accuracy +/- 0.25 Percet; Cable Length 40 ft; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm At 30 Vdc max; Material Construction Option ETFE cable jacket; Materials Wetted ETFE | Fluoroelastomer | PVC | Stainless Steel; Measurement Pressure Max 10 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Protection Lightning and Surge Protection; Response Time 50 ms; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 3.4"; Width 13.2"; Length 12.2"; Applications HVAC | Water Quality Monitoring

Part #

SBLT2-10-40-ETFE

BDI #
21547285

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.719
Product Group - BDI
E02300
Harmonized Tariff Code
9026.10.20.80
Noun
Transmitter
Keyword String
Submersible Level
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3.5
Product Detail
Submersible Level Transmitter
Product Specification
Accuracy +/- 0.25 Percet; Cable Length 40 ft; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm At 30 Vdc max; Material Construction Option ETFE cable jacket; Materials Wetted ETFE | Fluoroelastomer | PVC | Stainless Steel; Measurement Pressure Max 10 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Protection Lightning and Surge Protection; Response Time 50 ms; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 3.4"; Width 13.2"; Length 12.2"
Long Description
Submersible Level Transmitter; Accuracy +/- 0.25 Percet; Cable Length 40 ft; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm At 30 Vdc max; Material Construction Option ETFE cable jacket; Materials Wetted ETFE | Fluoroelastomer | PVC | Stainless Steel; Measurement Pressure Max 10 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Protection Lightning and Surge Protection; Response Time 50 ms; Supply Power Type DC; Supply Voltage 10 to 30 Vdc; Height 3.4"; Width 13.2"; Length 12.2"; Applications HVAC | Water Quality Monitoring