https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176645-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODB8aW1hZ2UvanBlZ3xhREU1TDJnMFl5OHhNREk1TkRVME9USTFNREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5EVmZNekF3ZURNd01DNXFjR2N8YjE5ZmVhYmM5N2VmYjQ2Y2IzMzg5ODJlYzU4MmQ3YmUyOGFhZWI2ZjUyNGRkYTE2N2I1OGNlMmU2NWMyNmU4MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176645-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODB8aW1hZ2UvanBlZ3xhREU1TDJnMFl5OHhNREk1TkRVME9USTFNREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5EVmZNekF3ZURNd01DNXFjR2N8YjE5ZmVhYmM5N2VmYjQ2Y2IzMzg5ODJlYzU4MmQ3YmUyOGFhZWI2ZjUyNGRkYTE2N2I1OGNlMmU2NWMyNmU4MQ
25176645
Panels Fuses And Breakers
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
SU201M-K16
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
SU201M-K16 MINIATURE CIRCUIT BREAKER ; 1POLE 16A
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 16A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
Part #
SU201M-K16
BDI #
25176645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/SU201M-K16/p/25176645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Breaker
Keyword String
Miniature Circuit
Manufacturer URL
https://global.abb
Product Detail
Miniature Circuit Breaker
Product Specification
230VAC at 50/60HZ Voltage; 10kA Power; 16A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
Long Description
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 16A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489

