https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODB8aW1hZ2UvanBlZ3xhREl6TDJneVppOHhNRFF4TkRBMk56YzNOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVM01qTmZNekF3ZURNd01DNXFjR2N8NzhjMmQzNDZjNzg3MjczNmZmZmRmYzk1MWIyODg0MDU4N2MyYzk2ODA3YTU2NWU3ZGQ0NjQwNDhjMzQzMDg1MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODB8aW1hZ2UvanBlZ3xhREl6TDJneVppOHhNRFF4TkRBMk56YzNOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVM01qTmZNekF3ZURNd01DNXFjR2N8NzhjMmQzNDZjNzg3MjczNmZmZmRmYzk1MWIyODg0MDU4N2MyYzk2ODA3YTU2NWU3ZGQ0NjQwNDhjMzQzMDg1MA
27455723
Switches
ALLEN BRADLEY
ALLEN BRADLEY
800T-PBH16G
ALLEN BRADLEY ALLEN BRADLEY
Description
800T-PBH16G ILLUMINATED PUSHBUTTON ; N/O 120VAC GREEN LED
Push Button Switch; Illuminated; Green; Momentary Contact; 120VAC at 50/60HZ Voltage; 1NO-1NC Contact; 30.5MM Size; Extended Head without Guard; Metal; NEMA Type 1/4/12/13
Part #
800T-PBH16G
BDI #
27455723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Switches/800T-PBH16G/p/27455723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122216
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8536.50.90.31
Noun
Switch
Keyword String
Push Button
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Push Button Switch
Product Specification
Illuminated; Green; Momentary Contact; 120VAC at 50/60HZ Voltage; 1NO-1NC Contact; 30.5MM Size; Extended Head without Guard; Metal; NEMA Type 1/4/12/13
Long Description
Push Button Switch; Illuminated; Green; Momentary Contact; 120VAC at 50/60HZ Voltage; 1NO-1NC Contact; 30.5MM Size; Extended Head without Guard; Metal; NEMA Type 1/4/12/13

