https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185484-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTF8aW1hZ2UvanBlZ3xhR1pqTDJnMVlTOHhNREk1TnpFME1EQTRORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVME9EUmZNekF3ZURNd01DNXFjR2N8MGZlNDkzZDA2NTg1MmI2NTZlYzA3YTZiOTBjZTc2M2RhYTE4Y2ViZjEwMGQwYzM4NzY4NmRiNWVmNDJiOGQ3MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185484-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTF8aW1hZ2UvanBlZ3xhR1pqTDJnMVlTOHhNREk1TnpFME1EQTRORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVME9EUmZNekF3ZURNd01DNXFjR2N8MGZlNDkzZDA2NTg1MmI2NTZlYzA3YTZiOTBjZTc2M2RhYTE4Y2ViZjEwMGQwYzM4NzY4NmRiNWVmNDJiOGQ3MA
25185484
Switches
SMC
SMC
ISE20B-R-C4L-WA2
SMC SMC
Description
SMC ISE20B-R-C4L-WA2
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; 4MM Elbow Type One Touch Fitting; 2M Lead Wire with Connector; Horizontal Mounting Bracket
Part #
ISE20B-R-C4L-WA2
BDI #
25185484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Switches/ISE20B-R-C4L-WA2/p/25185484
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; 4MM Elbow Type One Touch Fitting; 2M Lead Wire with Connector; Horizontal Mounting Bracket
Long Description
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; 4MM Elbow Type One Touch Fitting; 2M Lead Wire with Connector; Horizontal Mounting Bracket

