Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

310300 SERIAL PROGRAMMING CABLE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203398-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFEYzFMMmhpTlM4eE1ESTVOVEEyTnpnMk9USXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXlNRE16T1RoZk16QXdlRE13TUM1cWNHY3w3OTlmZDBmNjFmMWQwYTliMmZmZWZhOGFhODQ3ZmMyNjg4ZmEzOTFkYjBiMmI3NzA4Y2JmNTU1NzlhODI1MmM1
25203398 Wiring And Connectors 

PILZ IND ELECTRIC PILZ IND ELECTRIC

310300 SERIAL PROGRAMMING CABLE

Description

PILZ IND ELECTRIC 310300 SERIAL PROGRAMMING CABLE

Serial Programming Cable; 3M Length; 0.85" Height; 6.65" Width; 9.65" Depth; Null Modem

Part #

310300 SERIAL PROGRAMMING CABLE

BDI #
25203398

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PILZ INDUSTRIAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26121600
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Serial Programming
Manufacturer URL
https://www.pilz.com
Weight / LBS
0.295
Product Detail
Serial Programming Cable
Product Specification
3M Length; 0.85" Height; 6.65" Width; 9.65" Depth; Null Modem
Long Description
Serial Programming Cable; 3M Length; 0.85" Height; 6.65" Width; 9.65" Depth; Null Modem