

FIBRO
FIBRO
237.1.0300.100 Ejector Pin
FIBRO FIBRO
Description
FIBRO 237.1.0300.100 Ejector Pin
Ejector Pin; 3MM Shaft Diameter; 100MM Length; Hardened; DIN 1530-1 Shape A
Part #
237.1.0300.100 Ejector Pin
BDI #
25198418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/237-1-0300-100-Ejector-Pin/p/25198418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23151516
Weight / Kilogram
0.003
Product Group - BDI
E02128
Noun
Pin
Keyword String
Ejector
Manufacturer URL
https://www.fibro.de
Product Detail
Ejector Pin
Product Specification
3MM Shaft Diameter; 100MM Length; Hardened; DIN 1530-1 Shape A
Long Description
Ejector Pin; 3MM Shaft Diameter; 100MM Length; Hardened; DIN 1530-1 Shape A