

15056880
Electrical Products
MAYR POWER TRANS.
MAYR POWER TRANS.
ROBA-switch 20/017.000.2 #8180152
MAYR POWER TRANS. MAYR POWER TRANS.
Description
20/017.000.2 #8180152
Switch; Input Voltage 100-500VAC; Maximum Output Current Irms 3A at 250VAC
Part #
ROBA-switch 20/017.000.2 #8180152
BDI #
15056880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/ROBA-switch-20-017-000-2-%238180152/p/15056880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0.107
Product Group - BDI
M02284
Noun
Switch
Product Detail
Switch
Product Specification
Switch; Input Voltage 100-500VAC; Maximum Output Current Irms 3A at 250VAC
Long Description
Switch; Input Voltage 100-500VAC; Maximum Output Current Irms 3A at 250VAC