Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2SRS12WMUU+550LM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135489-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNDh8aW1hZ2UvanBlZ3xhR1JsTDJnMFppOHhNRFV3TnpJME9UWTBOelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVME9EbGZNekF3ZURNd01DNXFjR2N8MzVhM2ZkYWFkZDE4YTVkODgwNTY2YTc1M2QyMDU2YTBmMjllNDRkY2M1NTY0MjFiZTg0ZGJlMTRkYmU0MzIwNg
25135489 Profile Rail Assemblies 

THK THK

2SRS12WMUU+550LM

Description

2SRS12WMUU+550LM LINEAR RAIL ; STAINLESS STEEL

Profile Rail Assembly; 550MM Rail Length; 12MM Rail Width; 44.5MM Block Length; 40MM Block Width; 14MM Overall Height; 2 Carriages; 1 Rail; End Seal; Normal Grade; Normal Preload; Lubricating Unit

Part #

2SRS12WMUU+550LM

BDI #
25135489

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
THK
Manufacturer Name
THK
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Assembly
Product Specification
550MM Rail Length; 12MM Rail Width; 44.5MM Block Length; 40MM Block Width; 14MM Overall Height; 2 Carriages; 1 Rail; End Seal; Normal Grade; Normal Preload; Lubricating Unit
Long Description
Profile Rail Assembly; 550MM Rail Length; 12MM Rail Width; 44.5MM Block Length; 40MM Block Width; 14MM Overall Height; 2 Carriages; 1 Rail; End Seal; Normal Grade; Normal Preload; Lubricating Unit