Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EAM7040 https://www.bdiexpress.com/medias/INDINAACSRYX-EPC-EAM-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0MXxpbWFnZS9qcGVnfGFEZGpMMmd5WlM4NU16RTFNRFkyTURVeU5qTTRMbXB3Wnd8M2UyMDYxYmZlOGNlOTA1OTNkMjI3YzFmNDg2NTlhOTE0MjIzMDU2NGY0OWZjOTk1YzAwNTA4MmRlM2QyMjBkMw
1172786 Slide Accessories 

INA INA

EAM7040

Description

EAM7040 GUIDEWAY END PIECE ; NON-RETURNABLE LINEAR WIPER UNIT

End Piece; 8.5 MM L X 39 MM W X 45.2 MM H; Used with M7040 Guideway

Part #

EAM7040

BDI #
1172786

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
EAN
4012802034912
Product Group - BDI
L00220
Product Name
End Piece
Size
8.5 MM L X 39 MM W X 45.2 MM H
Used With
M7040 Guideway
Inch - Metric
Metric
Other Features
With Wiper and Fixing Screw
Category - BDI
Linear Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
EAM7040
Weight / LBS
0.103
Long Description
End Piece; 8.5 MM L X 39 MM W X 45.2 MM H; Used with M7040 Guideway