Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BUF 40 https://www.bdiexpress.com/medias/INDEWXXXXXXX-BUF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTZ8aW1hZ2UvanBlZ3xhR1E1TDJnM1lpOHhNREk1TXpVd05UUTFPREl3Tmk5SlRrUkZWMWhZV0ZoWVdGaGZRbFZHWHpNd01IZ3pNREF1YW5Cbnw1MjZhMWNiMTA5MzEwNDYyNWVkMzVmZTUyZjRlNGU3MDQ0ZjI1YjcyODc4YWNjYzRkMjIyOTkzYzAzYzdiNTYy
1241045 Ball Screw Support Bearings 

EWELLIX EWELLIX

BUF 40

Description

BUF40 BEARING END SUPPORT BLOCK ; NON-RETURNABLE

End Support Block; Plummer Housing; 30MM Bore; 126MM Housing/Block Length; 38MM Overall Width; 98MM Overall Height; 58MM Base to Center of Shaft; 13MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

BUF 40

BDI #
1241045

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.822
EAN
7333314316745
Product Group - BDI
L00112
Product Name
End Support Block
Housing Style
Plummer
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
BUF40 PACKED
Long Description
End Support Block; Plummer Housing; 30MM Bore; 126MM Housing/Block Length; 38MM Overall Width; 98MM Overall Height; 58MM Base to Center of Shaft; 13MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Housing/Block Length
4.961 Inch | 126 Millimeter
Bore
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.512 Inch | 13 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Base to Center of Shaft
2.283 Inch | 58 Millimeter
Overall Height
3.858 Inch | 98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh