NSK
NSK
WBK10-11
NSK NSK
Description
WBK10-11 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 10MM BOREX42MM W
End Support Block; Square Housing; 10MM Bore; 42MM Housing/Block Length; 34.5MM Overall Width; 42MM Overall Height; 4.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Part #
WBK10-11
BDI #
1196734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/WBK10-11/p/1196734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.2
EAN
0029176397318
Product Group - BDI
L00220
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Weight / LBS
0.441
Long Description
End Support Block; Square Housing; 10MM Bore; 42MM Housing/Block Length; 34.5MM Overall Width; 42MM Overall Height; 4.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
1.654 Inch | 42 Millimeter
Overall Height
1.654 Inch | 42 Millimeter
Bore
0.394 Inch | 10 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Width
1.358 Inch | 34.5 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh