https://www.bdiexpress.com/medias/INDNOOBLNUTX-CYLT-ACME-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzM3xpbWFnZS9qcGVnfGFHTXpMMmcwWlM4eE1EYzNNRGsyTmpVeE1UWTBOaTlKVGtST1QwOUNURTVWVkZoZlExbE1WRjlCUTAxRlgwSlNYek13TUhnek1EQXVhbkJufGE0MDJjODM4YzczYjIwNmVlZmI0YTNjNGYwMTBiM2NjNGY2NDNiMjIwNjkzM2RmZjY4OTVjYjgwMzM3ZmE3N2Y
https://www.bdiexpress.com/medias/INDNOOBLNUTX-CYLT-ACME-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzM3xpbWFnZS9qcGVnfGFHTXpMMmcwWlM4eE1EYzNNRGsyTmpVeE1UWTBOaTlKVGtST1QwOUNURTVWVkZoZlExbE1WRjlCUTAxRlgwSlNYek13TUhnek1EQXVhbkJufGE0MDJjODM4YzczYjIwNmVlZmI0YTNjNGYwMTBiM2NjNGY2NDNiMjIwNjkzM2RmZjY4OTVjYjgwMzM3ZmE3N2Y
NOOK INDUSTRIES
NOOK INDUSTRIES
20253
NOOK INDUSTRIES NOOK INDUSTRIES
Description
20253 ACME NUT ; 2-1/2"-3 RH BRONZE
Ball Screw Nut; Cylindrical|Threaded For Flange; 2-1/2" Thread Diam; 0.333" Thread Lead; 2-1/2" Ball Circle Diam; 3.38" Outside Diam; 4-1/4" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11253|12253|13253 Ball Screw
Part #
20253
BDI #
22853793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/20253/p/22853793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.68
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Bronze
Ball Screw Series
11253 | 12253 | 13253
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.137-12 Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
20253
Weight / LBS
5.91
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 2-1/2" Thread Diam; 0.333" Thread Lead; 2-1/2" Ball Circle Diam; 3.38" Outside Diam; 4-1/4" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11253|12253|13253 Ball Screw
Thread Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.38 Inch | 85.852 Millimeter
Thread Lead
0.333 Inch | 8.458 Millimeter
Ball Circle Diameter
2.5 Inch | 63.5 Millimeter
Overall Length
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

