https://www.bdiexpress.com/medias/INDNOOBLNUTX-CYLT-ACME-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzM3xpbWFnZS9qcGVnfGFHTXpMMmcwWlM4eE1EYzNNRGsyTmpVeE1UWTBOaTlKVGtST1QwOUNURTVWVkZoZlExbE1WRjlCUTAxRlgwSlNYek13TUhnek1EQXVhbkJufGE0MDJjODM4YzczYjIwNmVlZmI0YTNjNGYwMTBiM2NjNGY2NDNiMjIwNjkzM2RmZjY4OTVjYjgwMzM3ZmE3N2Y
https://www.bdiexpress.com/medias/INDNOOBLNUTX-CYLT-ACME-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzM3xpbWFnZS9qcGVnfGFHTXpMMmcwWlM4eE1EYzNNRGsyTmpVeE1UWTBOaTlKVGtST1QwOUNURTVWVkZoZlExbE1WRjlCUTAxRlgwSlNYek13TUhnek1EQXVhbkJufGE0MDJjODM4YzczYjIwNmVlZmI0YTNjNGYwMTBiM2NjNGY2NDNiMjIwNjkzM2RmZjY4OTVjYjgwMzM3ZmE3N2Y
NOOK INDUSTRIES
NOOK INDUSTRIES
80125
NOOK INDUSTRIES NOOK INDUSTRIES
Description
80125 CYLINDRICAL LINEAR BALL NUT ; NUT CYLINDRICALED
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/4" Thread Diam; 0.2" Thread Lead; 1-1/4" Ball Circle Diam; 2.12" Outside Diam; 1-3/4" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51125|52125|53125|94125|95125|96125 Ball Screw
Part #
80125
BDI #
21574018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/80125/p/21574018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.09
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Bronze
Ball Screw Series
51125 | 52125 | 53125 | 94125 | 95125 | 96125
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
80125
Weight / LBS
1.29
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/4" Thread Diam; 0.2" Thread Lead; 1-1/4" Ball Circle Diam; 2.12" Outside Diam; 1-3/4" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51125|52125|53125|94125|95125|96125 Ball Screw
Ball Circle Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Length
1.75 Inch | 44.45 Millimeter
Overall Height
0 Inch | 0 Millimeter
Thread Diameter
1.25 Inch | 31.75 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

