Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBN10113 https://www.bdiexpress.com/medias/INDNOOBLNUTX-SQT-NPL-ER-SBN10113-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjJ8aW1hZ2UvanBlZ3xhRGt3TDJoa1lpODVNamMyTXpJek56a3dPRGM0TG1wd1p3fGVhMDgwYjJjZGNkNTBkYzk3YWM4NDJkZDQ0ZWJiOGQzNTc2YTRhYmE1ZGMzZDA1YTVlNmEyNzYzNTNlNWE1ZWY
21451327 Ball Screw Nuts 

NOOK INDUSTRIES NOOK INDUSTRIES

SBN10113

Description

SBN10113 BALL NUT ; RH 1.2"OD 1.71"LG ALLOY POWERTRAC

Ball Screw Nut; Square|Threaded For Flange; 0.631" Thread Diam; 1/2" Thread Lead; 0.631" Ball Circle Diam; 1.71" OA Len; 1" OA Wid; 1" OA Hght; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw

Part #

SBN10113

BDI #
21451327

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.06
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Square | Threaded For Flange
Total Number of Balls
74
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Square Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN10113
Weight / LBS
0.27
Long Description
Ball Screw Nut; Square|Threaded For Flange; 0.631" Thread Diam; 1/2" Thread Lead; 0.631" Ball Circle Diam; 1.71" OA Len; 1" OA Wid; 1" OA Hght; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw
Thread Lead
0.5 Inch | 12.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Ball Circle Diameter
0.631 Inch | 16.027 Millimeter
Overall Length
1.71 Inch | 43.434 Millimeter
Overall Height
1 Inch | 25.4 Millimeter
Thread Diameter
0.631 Inch | 16.027 Millimeter
Overall Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh