22853395
Ball Screw Nuts
NOOK INDUSTRIES
NOOK INDUSTRIES
SSN0392
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SSN0392 BALL NUT ; POR MUST ORDER W/BALL SCREW
Ball Screw Nut; Flanged; 1.15" Thread Diam; 0.2" Thread Lead; 1.15" Ball Circle Diam; 1.685" Outside Diam; 3" OA Len; Right Hand Thread; 1 Thread Start; Steel; SGT|XPR Ball Screw
Part #
SSN0392
BDI #
22853395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/SSN0392/p/22853395
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.91
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Flanged
Total Number of Balls
242
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Screw Series
SGT | XPR
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Ground Accuracy | Preloaded | With Wiper | 2 External Circuit Return
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Flanged Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SSN0392
Weight / LBS
2
Long Description
Ball Screw Nut; Flanged; 1.15" Thread Diam; 0.2" Thread Lead; 1.15" Ball Circle Diam; 1.685" Outside Diam; 3" OA Len; Right Hand Thread; 1 Thread Start; Steel; SGT|XPR Ball Screw
Ball Circle Diameter
1.15 Inch | 29.21 Millimeter
Thread Diameter
1.15 Inch | 29.21 Millimeter
Outside Diameter
1.685 Inch | 42.799 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Overall Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



