Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70600 https://www.bdiexpress.com/medias/INDXXXACSRYX-FLG-RND-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTV8aW1hZ2UvanBlZ3xhR1k1TDJnNFlTODVOamMyTVRjeU56SXlNakEyTG1wd1p3fGI4ZTcyYjYyYWFkMzlhNjM1ZGE3NzQwZDE3MWEwOTEwY2JkMmE1MDA4YWU3OGNjMDQzYTBjNGEwZjRhNTFlMWE
22853843 Ball Screw Accessories 

NOOK INDUSTRIES NOOK INDUSTRIES

70600

Description

70600 FLANGE NUT ; POWERAC STANDARD

Flange; Round; 3.625-12 Thread | 6 IN OD X 1.78 IN T; Steel; Used with 3 IN ACME Ball Nut

Part #

70600

BDI #
22853843

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
6.27
Product Group - BDI
L00112
Product Name
Flange
Size
3.625-12 Thread | 6 IN OD X 1.78 IN T
Material
Steel
Used With
3 IN ACME Ball Nut
Inch - Metric
Inch
Other Features
Black Oxide Finish | Bolt Circle Dia: 5 IN | Bolt Hole: 6 X 0.656 IN
Category - BDI
Ball Screw Accessories
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
70600
Weight / LBS
13.83
Long Description
Flange; Round; 3.625-12 Thread | 6 IN OD X 1.78 IN T; Steel; Used with 3 IN ACME Ball Nut