NOOK INDUSTRIES
NOOK INDUSTRIES
14906
NOOK INDUSTRIES NOOK INDUSTRIES
Description
14906 TRAPEZOIDAL LEAD SCREW ; TR55X12 RH 0.9M L
Ball Screw; 55MM Screw Diameter; 12MM Thread Lead; 900MM Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20906 Ball Nut Series
Part #
14906
BDI #
24518510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/14906/p/24518510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
13.23
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20906
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Screw | Trapezoidal Thread | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
14906
Weight / LBS
29.167
Long Description
Ball Screw; 55MM Screw Diameter; 12MM Thread Lead; 900MM Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20906 Ball Nut Series
Screw Diameter
2.165 Inch | 55 Millimeter
Screw Length
35.433 Inch | 900 Millimeter
Thread Lead
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


