22852907
Ball Screws
NOOK INDUSTRIES
NOOK INDUSTRIES
SRT0596
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SRT0596 BALL SCREW ; POWERTRAC 1500-0250 SRT LH 20'
Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 240" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN | SEL Ball Nut Series
Part #
SRT0596
BDI #
22852907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/SRT0596/p/22852907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
46.81
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN | SEL
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.156 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT0596
Weight / LBS
103.2
Long Description
Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 240" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN | SEL Ball Nut Series
Thread Lead
0.25 Inch | 6.35 Millimeter
Screw Length
240 Inch | 6096 Millimeter
Screw Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh