https://www.bdiexpress.com/medias/INDTHOPRCXXX-RW-RW16B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTB8aW1hZ2UvanBlZ3xhRE0wTDJnM015OHhNRFEzT0RrNU1qUTFOemMxT0M5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5rSmZNekF3ZURNd01DNXFjR2N8OTE1Y2EyOTY4NGQ4YzY1NjgzY2ZmZTRjYjRjZTBjYzNkYzEzNTk0NDllMDNjNzQyNWIyOWJjZGJiYTAzN2UxYw
https://www.bdiexpress.com/medias/INDTHOPRCXXX-RW-RW16B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTB8aW1hZ2UvanBlZ3xhRE0wTDJnM015OHhNRFEzT0RrNU1qUTFOemMxT0M5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5rSmZNekF3ZURNd01DNXFjR2N8OTE1Y2EyOTY4NGQ4YzY1NjgzY2ZmZTRjYjRjZTBjYzNkYzEzNTk0NDllMDNjNzQyNWIyOWJjZGJiYTAzN2UxYw
854901
Roundway Bearings
THOMSON
THOMSON
RW8A
THOMSON THOMSON
Description
RW8A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 0.5" DIA SELF-ALIGNING
Roundway Bearing; 1/2" Shaft Diameter; 2.38" Bearing Length; 1/4" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
RW8A
BDI #
854901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Roundway-Bearings/RW8A/p/854901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.5
EAN
0662486101581
Product Group - BDI
L00220
Product Name
Roundway Bearing
Mounting Block Type
None
Roller Type
Roller
Number of Bearings
1
Rail Number
1/2 L PD
Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Category - BDI
Roundway Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW8A
Weight / LBS
0.3
Long Description
Roundway Bearing; 1/2" Shaft Diameter; 2.38" Bearing Length; 1/4" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Mounting Block Width
0 Inch | 0 Millimeter
Bearing Length
2.38 Inch | 60.452 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Mounting Block Length
0 Inch | 0 Millimeter
Bolt Center Across Shaft
0 Inch | 0 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Mounting Block Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

