https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzV8aW1hZ2UvanBlZ3xhRGhtTDJnME5DOHhNRFEzT1RBMk1ERTFOalEwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRneE5ESXdYek13TUhnek1EQXVhbkJufGI3ZGUyOWM5OWM1NTVmNGFlMjdlNmRkN2FhZGM3MTkxNjA2MmY4N2ZlYzk5NTllMWMyODBiMTdhNTdlNzRlYzY
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzV8aW1hZ2UvanBlZ3xhRGhtTDJnME5DOHhNRFEzT1RBMk1ERTFOalEwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRneE5ESXdYek13TUhnek1EQXVhbkJufGI3ZGUyOWM5OWM1NTVmNGFlMjdlNmRkN2FhZGM3MTkxNjA2MmY4N2ZlYzk5NTllMWMyODBiMTdhNTdlNzRlYzY
853620
Non-Mounted Bearings
THOMSON
THOMSON
A4812SS
THOMSON THOMSON
Description
A4812SS LINEAR BEARING ; 1/4" BORE 1/2" OD
1/4" Bore; 1/2" Outside Diamter; 3/4" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Part #
A4812SS
BDI #
853620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/A4812SS/p/853620
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.009
EAN
0662486826033
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Corrosion Resistant | Stainless Steel Ball | Stainless Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A4812SS
Weight / LBS
0.024
Long Description
1/4" Bore; 1/2" Outside Diamter; 3/4" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Length
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

