Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FM12 https://www.bdiexpress.com/medias/INDPABLNRBRG-PL-FM-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTh8aW1hZ2UvanBlZ3xhREkwTDJoaE9TODVNamMyTXpJME5UUTBOVFF5TG1wd1p3fGZlYWI3N2RkM2RkY2U1MDVhMzgxMTU0NzIxZTgyNzNhYWRkNzgzYjMxZGFjZDc2MmZmYjA4NzdmOGRmMmJjMTc
21453523 Non-Mounted Bearings 

PBC LINEAR PBC LINEAR

FM12

Description

FM12 LINEAR PLAIN BEARING ; 12MM BORE 22MM OD 32MM LENGTH

12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning

Part #

FM12

BDI #
21453523

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.02
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Other Features
Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
Manufacturer Item Number
FM12
Weight / LBS
0.037
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Length
1.26 Inch | 32 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh