https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KH-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDN8aW1hZ2UvanBlZ3xhRGt6TDJnMFl5OHhNRFF5TlRNNE1qZ3pNREV4TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w2NGZjNTZhNmQzOTNiMTQxYjFmODg5NTI0ZDE4MTEzYWU4OWU2YTE1NzZlMWY2N2UxZDUzOWRmMzc0MWIwYjRh
https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KH-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDN8aW1hZ2UvanBlZ3xhRGt6TDJnMFl5OHhNRFF5TlRNNE1qZ3pNREV4TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w2NGZjNTZhNmQzOTNiMTQxYjFmODg5NTI0ZDE4MTEzYWU4OWU2YTE1NzZlMWY2N2UxZDUzOWRmMzc0MWIwYjRh
NTN
NTN
KH1630LL/3AS
NTN NTN
Description
NTN KH1630LL/3AS
Linear Ball Bearing; 16MM Bore; 24MM Outside Diameter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KH1630LL/3AS
BDI #
1221379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH1630LL-3AS/p/1221379
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.033
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.05952
Long Description
Linear Ball Bearing; 16MM Bore; 24MM Outside Diameter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.181 Inch | 30 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

