Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KH2030 https://www.bdiexpress.com/medias/INDNTNLNRBRG-KH2-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwNHxpbWFnZS9qcGVnfGFHRmpMMmhrTkM4eE1EYzJPVFEyT1RZMk9UUXdOaTlKVGtST1ZFNU1UbEpDVWtkZlMwZ3lYME5NVTBSZk16QXdlRE13TUM1cWNHY3wxOTIwOTFkNzQ0ZjY0ODI0ZWZhZmRhZmQwZTg5YjVjZWY1NjFhNWM5YzZhNTkwODAyYzgyZjE4YTRhYjM4OGVi
1221380 Non-Mounted Bearings 

NTN NTN

KH2030

Description

KH2030 LINEAR BALL BEARING ; 20MM ID X 28MM OD X 30MM WD

20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

KH2030

BDI #
1221380

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.032
EAN
4547359086881
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.07275
Long Description
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Length
1.181 Inch | 30 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh