Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KH3050 https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KH-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDN8aW1hZ2UvanBlZ3xhRGt6TDJnMFl5OHhNRFF5TlRNNE1qZ3pNREV4TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w2NGZjNTZhNmQzOTNiMTQxYjFmODg5NTI0ZDE4MTEzYWU4OWU2YTE1NzZlMWY2N2UxZDUzOWRmMzc0MWIwYjRh
1221387 Non-Mounted Bearings 

NTN NTN

KH3050

Description

KH3050 LINEAR BALL BEARING ; 40MM DIA X 50MM LG

Linear Ball Bearing; 30MM Bore; 40MM Outside Diameter; 50MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning

Part #

KH3050

BDI #
1221387

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.092
EAN
4547359086928
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.20944
Long Description
Linear Ball Bearing; 30MM Bore; 40MM Outside Diameter; 50MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh