INA
INA
KNOZ32
INA INA
Description
KNOZ32
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; Steel Housing; Self Aligning
Part #
KNOZ32
BDI #
1174882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KNOZ32/p/1174882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
EAN
4054372090059
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Plastic Cage | Adjustable Angle
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KNOZ32
Weight / LBS
1.158
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; Steel Housing; Self Aligning
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh