IKO
IKO
LM120180200OP
IKO IKO
Description
LM120180200OP LINEAR BUSHING
120MM Bore; 180MM Outside Diamter; 200MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning
Part #
LM120180200OP
BDI #
515215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM120180200OP/p/515215
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
11.377
EAN
4549557037917
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
25.574
Long Description
120MM Bore; 180MM Outside Diamter; 200MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Length
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


