Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM162837N https://www.bdiexpress.com/medias/MFRIKOXXXXXX-LM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFHRm1MMmc1T0M4eE1EZ3pNVGN3TXpZek9EQTBOaTlOUmxKSlMwOVlXRmhZV0ZoZlRFMWZNekF3ZURNd01DNXFjR2N8Y2U2NjkwNjgwYjFmYTUxMTU5NzIyMjQzOTJmYjU2OTdmMmI4OGRlZTIxNmM4YjExZTNkODdkMWYyNTdmNDEzMg
515250 Non-Mounted Bearings 

IKO IKO

LM162837N

Description

LM162837N LINEAR BUSHING

16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LM162837N

BDI #
515250

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.07
EAN
4549557036903
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM162837N
Weight / LBS
0.152
Long Description
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
1.102 Inch | 28 Millimeter
Length
1.457 Inch | 37 Millimeter
Bore
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh