Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM20-OP https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180006-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTJ8aW1hZ2UvanBlZ3xhRFkyTDJnNU5TOHhNREk1TlRNd05qTTFORGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBd01EWmZNekF3ZURNd01DNXFjR2N8NzI2MjVmYWZjMTg4YTVhNjAzZDZlZDY4MjM1ZTc4Mjk3NzgyMDE2MDZmNTAyOGUzMTIwNTIwYjVlYmI4MzE5Yw
25180006 Non-Mounted Bearings 

THK THK

LM20-OP

Description

THK LM20-OP

Linear Ball Bearing; 30MM Bore; 32MM Outside Diameter; 42MM Width; Straight Type; Steel Outer Ring; Metal Retainer; Open Style

Part #

LM20-OP

BDI #
25180006

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
THK
Manufacturer Name
THK
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Linear Ball
Manufacturer URL
https://www.thk.com
Weight / LBS
0.1918
Product Detail
Linear Ball Bearing
Product Specification
30MM Bore; 32MM Outside Diameter; 42MM Width; Straight Type; Steel Outer Ring; Metal Retainer; Open Style
Long Description
Linear Ball Bearing; 30MM Bore; 32MM Outside Diameter; 42MM Width; Straight Type; Steel Outer Ring; Metal Retainer; Open Style