IKO
IKO
LMB 101824N UU
IKO IKO
Description
LMB 101824N UU LINEAR BUSHING ; 5/8" BORE STANDARD SYNTHETIC RESIN
Linear Ball Bearing; 10MM Bore; 18MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LMB 101824N UU
BDI #
23284192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LMB-101824N-UU/p/23284192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.076
EAN
4549557069963
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1672
Long Description
Linear Ball Bearing; 10MM Bore; 18MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.709 Inch | 18 Millimeter
Length
0.945 Inch | 24 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh