

25165829
Non-Mounted Bearings
THK
THK
LMF50
THK THK
Description
THK LMF50
Linear Ball Bearing; 50MM Bore; 80MM Outside Diameter; 100MM Width; 98MM Flange Diameter; Straight Type; Steel Outer Ring; Metal Retainer
Part #
LMF50
BDI #
25165829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LMF50/p/25165829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Linear Ball
Manufacturer URL
https://www.thk.com
Weight / LBS
4.23287
Product Detail
Linear Ball Bearing
Product Specification
50MM Bore; 80MM Outside Diameter; 100MM Width; 98MM Flange Diameter; Straight Type; Steel Outer Ring; Metal Retainer
Long Description
Linear Ball Bearing; 50MM Bore; 80MM Outside Diameter; 100MM Width; 98MM Flange Diameter; Straight Type; Steel Outer Ring; Metal Retainer