Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LMSL 4 F UU https://www.bdiexpress.com/medias/MFRIKOXXXXXX-LMS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2NXxpbWFnZS9qcGVnfGFEVXlMMmhsWlM4eE1EZ3pNVGN3TkRBMk5EQXpNQzlOUmxKSlMwOVlXRmhZV0ZoZlRFMVRYek13TUhnek1EQXVhbkJufDc1YTJiZDY0MGFlYzU2NjU5NTM4MjMyZTA2YjVkYjEzMzIzZmZjZmM4MThjYmJjMmVhN2ZhNzE1MTM4NTdlZGQ
23284274 Non-Mounted Bearings 

IKO IKO

LMSL 4 F UU

Description

LMSL 4 F UU LINEAR BUSHING ; 4MM BORE HIGH RIGIDITY LONG SST

4MM Bore; 8MM Outside Diamter; 23MM Length; Round Bore | Ball; Closed; 2 Seals; Stainless Steel Housing; Not Self Aligning

Part #

LMSL 4 F UU

BDI #
23284274

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.005
EAN
4549557070181
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | High Accuracy Class | Miniature | Long
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
0
Keyword 4
0
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LMSL4FUU
Manufacturer Internal Number
0
Weight / LBS
0.009
Long Description
4MM Bore; 8MM Outside Diamter; 23MM Length; Round Bore | Ball; Closed; 2 Seals; Stainless Steel Housing; Not Self Aligning
Length
0.906 Inch | 23 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh