

IGUS
IGUS
RJUM-01-16
IGUS IGUS
Description
RJUM-01-16 LINEAR PLAIN BEARING ; 16MM SHAFT DIA CLOSED TYPE
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
RJUM-01-16
BDI #
15042844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/RJUM-01-16/p/15042844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.5
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Other Features
Iglide Liner
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Weight / LBS
0.06173
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh