https://www.bdiexpress.com/medias/INDHWTLNRBRG-UBM-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODB8aW1hZ2UvanBlZ3xhRGt5TDJnNU55ODVPREV5TkRBME5UQXlOVFU0TDBsT1JFaFhWRXhPVWtKU1IxOVZRazFmUTB4VFJGOHpNREI0TXpBd0xtcHdad3wzNmEzOWNmMjU3Y2U2OWEwODZlMmYxYzJiNTNhNWVhNzQ4MDU5YmRhMjNiMzQxMDM3ODUwOTU1YWE5OWI2OGJh
https://www.bdiexpress.com/medias/INDHWTLNRBRG-UBM-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODB8aW1hZ2UvanBlZ3xhRGt5TDJnNU55ODVPREV5TkRBME5UQXlOVFU0TDBsT1JFaFhWRXhPVWtKU1IxOVZRazFmUTB4VFJGOHpNREI0TXpBd0xtcHdad3wzNmEzOWNmMjU3Y2U2OWEwODZlMmYxYzJiNTNhNWVhNzQ4MDU5YmRhMjNiMzQxMDM3ODUwOTU1YWE5OWI2OGJh
HIWIN CORPORATION
HIWIN CORPORATION
UBM-25A
HIWIN CORPORATION HIWIN CORPORATION
Description
HIWIN CORPORATION UBM-25A
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; Not Self Aligning
Part #
UBM-25A
BDI #
15055547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/UBM-25A/p/15055547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.hiwin.com
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; Not Self Aligning
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


