IKO
IKO
LSAGF15C1HS2
IKO IKO
Description
LSAGF15C1HS2 LINEAR BALL SPLINE ; INTERCHANGEABLE NUT & SHAFT SEPARATE
Flange Linear Ball Bearing; 13.6MM Bore; 32MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 27MM Length Thru Bore; 22.627MM Bolt Spacing; 40MM Housing Length; 4.5MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Part #
LSAGF15C1HS2
BDI #
27891304
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/LSAGF15C1HS2/p/27891304
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Steel
Relubricatable
No
Self Aligning
No
Inch - Metric
Metric
Other Features
C-Lube Linear Ball
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1694
Long Description
Flange Linear Ball Bearing; 13.6MM Bore; 32MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 27MM Length Thru Bore; 22.627MM Bolt Spacing; 40MM Housing Length; 4.5MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Housing Overall Length
1.575 Inch | 40 Millimeter
Nominal Bolt Circle Diameter Round
1.26 Inch | 32 Millimeter
Bolt Spacing
0.891 Inch | 22.627 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.535 Inch | 13.6 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


