https://www.bdiexpress.com/medias/INDTHOPRBXXX-511H25B0TOP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzJ8aW1hZ2UvanBlZ3xhREl3TDJobU1TOHhNRFEzT1RBNU56RXhPRGMxTUM5SlRrUlVTRTlRVWtKWVdGaGZOVEV4U0RJMVFqQlVUMUJmTXpBd2VETXdNQzVxY0djfGZiNTAwZTQ0NzFkYmI3NGQ0YmIwOTE0NmNiM2M1ZTI2Y2EyYjI2OTQ4NDlhMjNiYTU3MzVkMTUyYjQ0OTE1OGQ
https://www.bdiexpress.com/medias/INDTHOPRBXXX-511H25B0TOP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzJ8aW1hZ2UvanBlZ3xhREl3TDJobU1TOHhNRFEzT1RBNU56RXhPRGMxTUM5SlRrUlVTRTlRVWtKWVdGaGZOVEV4U0RJMVFqQlVUMUJmTXpBd2VETXdNQzVxY0djfGZiNTAwZTQ0NzFkYmI3NGQ0YmIwOTE0NmNiM2M1ZTI2Y2EyYjI2OTQ4NDlhMjNiYTU3MzVkMTUyYjQ0OTE1OGQ
863651
Profile Rail Carriages
THOMSON
THOMSON
511P20B3NZ
THOMSON THOMSON
Description
511P20B3NZ BALL CARRIAGE ; 20MM PRECISION GR
Carriage; Ball Slide; Series 500; 87.5MM Overall Length; 63MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Part #
511P20B3NZ
BDI #
863651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/511P20B3NZ/p/863651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.6
EAN
0662486783909
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
500
Section
Solid
Material
Steel
Shape
Rectangular Long | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Long Style | 0.13 C Preload | Additional Oil Reservoir
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
511P20B3NZ
Weight / LBS
1.323
Long Description
Carriage; Ball Slide; Series 500; 87.5MM Overall Length; 63MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Rail Width
0.787 Inch | 20 Millimeter
Overall Length
3.445 Inch | 87.5 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Overall Height
1.004 Inch | 25.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

