23073368
Profile Rail Carriages
NTN
NTN
BGCH20FLHZ1
NTN NTN
Description
BGCH20FLHZ1 LINEAR GUIDE RUNNER BLOCK ; SIZE 20 LONG LG HIGH PRECISION CL
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Long Length; High Precision Class; Low Pretension
Part #
BGCH20FLHZ1
BDI #
23073368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/BGCH20FLHZ1/p/23073368
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.46
EAN
4547359992014
Product Group - BDI
L00280
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Long Length; High Precision Class; Low Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Long Length; High Precision Class; Low Pretension

