19118375
Wheel Carriages
HEPCO
HEPCO
FCC44612BKDRNSCHKLH
HEPCO HEPCO
Description
FCC44612BKDRNSCHKLH FIXED CNTR CARRIAGE
Series FCC; 174MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;
Part #
FCC44612BKDRNSCHKLH
BDI #
19118375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheel-Carriages/FCC44612BKDRNSCHKLH/p/19118375
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.1
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-34-C/E-DR | RLJ-34-C/E-DR
Material
Aluminum
Shape
Rectangular with One End Extruded
Inch - Metric
Metric
Other Features
Fixed Center Carriage | With Clamping Brake | Anodized | Double Row Bearing | Left Handed | Nitrile Seal
Category - BDI
Wheel Carriage
Noun
Carriage
Keyword String
V Rail Linear
Weight / LBS
2.866
Long Description
Series FCC; 174MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;
Rail Width
1.732 Inch | 44 Millimeter
Overall Length
6.85 Inch | 174 Millimeter
Overall Width
4.567 Inch | 116 Millimeter
Overall Height
1.409 Inch | 35.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


