https://www.bdiexpress.com/medias/INDBISWHLSTD-CSWI-FLTRL-POLY-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNHxpbWFnZS9qcGVnfGFEWTNMMmczTlM4eE1EYzJOems0TmpjNE5qTXpOQzlKVGtSQ1NWTlhTRXhUVkVSZlExTlhTVjlHVEZSU1RGOVFUMHhaWDBORFh6TXdNSGd6TURBdWFuQm58YmZmNzJkOTJiNzM3MmJkNmQ3NTk1NTRjOTQzZDM4ZWRkYWM4YWUwYTU1YzAzZjQ0NTg0MzU4NTRkM2I3MmYzOA
https://www.bdiexpress.com/medias/INDBISWHLSTD-CSWI-FLTRL-POLY-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNHxpbWFnZS9qcGVnfGFEWTNMMmczTlM4eE1EYzJOems0TmpjNE5qTXpOQzlKVGtSQ1NWTlhTRXhUVkVSZlExTlhTVjlHVEZSU1RGOVFUMHhaWDBORFh6TXdNSGd6TURBdWFuQm58YmZmNzJkOTJiNzM3MmJkNmQ3NTk1NTRjOTQzZDM4ZWRkYWM4YWUwYTU1YzAzZjQ0NTg0MzU4NTRkM2I3MmYzOA
19118157
Wheels
BISHOP-WISECARVER
BISHOP-WISECARVER
CSWIC0P
BISHOP-WISECARVER BISHOP-WISECARVER
Description
CSWIC0P CROWN ROLLER ; POLYMER SHIELDED CONCENTRIC
Studded Wheel; Flat Rail; 5.56MM Bore; 14.83MM Outside Diameter; 6.35MM Wheel Width; 16.95MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel
Part #
CSWIC0P
BDI #
19118157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/CSWIC0P/p/19118157
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.007
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
Flat Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Polymer Overmoulded Stainless Steel
Eccentric/Concentric
Concentric
Inch - Metric
Metric
Other Features
Carbon Chromium | Crowned Outer | Stainless Steel Retainer
Category - BDI
Wheels
Noun
Wheel
Manufacturer Item Number
CSWIC0P
Weight / LBS
0.014
Long Description
Studded Wheel; Flat Rail; 5.56MM Bore; 14.83MM Outside Diameter; 6.35MM Wheel Width; 16.95MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel
Wheel Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.584 Inch | 14.83 Millimeter
Overall Width
0.667 Inch | 16.95 Millimeter
Bore
0.219 Inch | 5.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

