Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GSJ-195-E-NS https://www.bdiexpress.com/medias/INDBISWHLSTD-GSJ-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwOHxpbWFnZS9qcGVnfGFHSmtMMmcwTkM4eE1EYzJPREEyTnpFd01EY3dNaTlKVGtSQ1NWTlhTRXhUVkVSZlIxTktYMVpTVEY5VFZFeGZSVU5mTXpBd2VETXdNQzVxY0djfGZlZjY2NDM0NDQwNjJiYTQxNzEwYmY1OTM3ZWUzMDU0MTAwYjU4MzM3MWM1Njg4NmVkZjVlYzY3YTQ4YmFkNjg
19118712 Wheels 

HEPCO HEPCO

GSJ-195-E-NS

Description

GSJ195ENS JOURNAL ASSY ; GV3 SLIMLINE SHRT STUD CONCENTRIC SEALED

Studded Wheel; V Rail; 6MM Bore; 19.5MM Outside Diameter; 5MM Wheel Width; 16.6MM Overall Width; Ball; 2 Seals; Steel; Used With V | NV Rail

Part #

GSJ-195-E-NS

BDI #
19118712

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.014
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
V | NV Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Carbon Chromium | Nitrile Seal | M6 X 0.75 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
GSJ195ENS
Weight / LBS
0.031
Long Description
Studded Wheel; V Rail; 6MM Bore; 19.5MM Outside Diameter; 5MM Wheel Width; 16.6MM Overall Width; Ball; 2 Seals; Steel; Used With V | NV Rail
Overall Width
0.654 Inch | 16.6 Millimeter
Bore
0.236 Inch | 6 Millimeter
Wheel Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.768 Inch | 19.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh