https://www.bdiexpress.com/medias/INDBISWHLSTD-LJ-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxMnxpbWFnZS9qcGVnfGFHSXdMMmhpWXk4eE1EYzJPREF4TVRZMU56STBOaTlKVGtSQ1NWTlhTRXhUVkVSZlRFcGZWbEpNWDFOVVRGOURRMTh6TURCNE16QXdMbXB3Wnd8YzA0NDExYmJkNzQyOGRiYThhZTA2NGNhYzIzYzkzYWUxMWVlYmE1NDRhMDllMjM3NGZhNzU5NGY3OWMzZTM2MQ
https://www.bdiexpress.com/medias/INDBISWHLSTD-LJ-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxMnxpbWFnZS9qcGVnfGFHSXdMMmhpWXk4eE1EYzJPREF4TVRZMU56STBOaTlKVGtSQ1NWTlhTRXhUVkVSZlRFcGZWbEpNWDFOVVRGOURRMTh6TURCNE16QXdMbXB3Wnd8YzA0NDExYmJkNzQyOGRiYThhZTA2NGNhYzIzYzkzYWUxMWVlYmE1NDRhMDllMjM3NGZhNzU5NGY3OWMzZTM2MQ
HEPCO
HEPCO
LJ34CDR
HEPCO HEPCO
描述
HEPCO LJ34CDR ; 机械传动件/导轨
Wheel; V Rail; M10 X 1.25 Stud Size; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Concentric; Double Row Ball Bearing; 2 Metal Shields; Steel; M/NM Rail; Through Hole Fixing with Short Stud; Carbon Chromium
制造商部件号
HEPCO LJ34CDR
BDI部件号
25136537
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%AE%E5%AD%90/LJ34CDR/p/25136537
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.118
Product Group - BDI
B04120
名称
Wheel
产品明细
Wheel
产品规格
V Rail; M10 X 1.25 Stud Size; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Concentric; Double Row Ball Bearing; 2 Metal Shields; Steel; M/NM Rail; Through Hole Fixing with Short Stud; Carbon Chromium
详细描述
Wheel; V Rail; M10 X 1.25 Stud Size; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Concentric; Double Row Ball Bearing; 2 Metal Shields; Steel; M/NM Rail; Through Hole Fixing with Short Stud; Carbon Chromium
